Beli Senter Led Kepala di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW LED Headlight (Senter Kepala)Deskripsi:LED Headlight 120LM,3xAAA Adjustable Headbandatribut:
- Light Source: 3 LED 3 W
- Luminous Flux (Lm): 120
- Distance (m): 60
- Accessories: 3AAA baterries included
- Battery: 3AAA
- Dimensions Unit (cm): 6x5x5
- Runtime (hour): 3
- KRISBOW Senter Kepala Anti Ledak (Senter)Deskripsi:Explosion Proof Head Lampatribut:
- Battery Size: 3xAAA
- Light Source: Cree XP-G2 LED
- Mode: High/Low/Off
- Beam Distance (m): 75 (low), 100 (high)
- Dimensions (mm): 80x50x45
- IP Rating: IP67
- Light Output (Lm): 100 (low), 216 (high)
- Runtime (hour): 12.12min (low), 5h.8mins (high)
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Deskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- TRUSCO LED Headlight Aluminum Heavy Duty (Senter Kepala)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Headband
- Body Material: Aluminium, Plastic
- Color (Body): Red
- Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
- Light Source: LED1 Ball 1W
- Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
- Power: AAA Batteries x 3 (not Included)
- Total Luminous Flux (Lm): 51
- Pelican Headlight LED (Senter Kepala)atribut:
- Light Output: 34-72 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Length: 2.25inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 4.0V
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Light Modes: High Low Flashing
- Battery Level Indicator: Low Battery/Warning
- O-Ring: Over-molded/TPR
- Lamp Life: 50000Hours
- Beam Distance: 40-57m
- Kenmaster Senter Baterai Aluminium Mini LED (Senter)atribut:
- Material: Alumunium Alloy
- Color: Random Color
- Size (cm): 11
- Pelican Headlight LED Black (Senter Kepala)Deskripsi:Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with a single high-powered LED, it produces up to 72 lumens and provides up to 15 hours of run time and offers multiple modes (high, low, flashing). Additionally, the Pelican 2755 offers a low battery indicator which can prove to be most valuable. It is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology. The new Pelican 2755 headlamp: Guiding you safely through the danger zone.- Built Pelican tough- Hands-free design- Comfortable Cloth Strap- Safety Certified - Class I, Division Iatribut:
- Color: Black
- Light Output: 12-200 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Light Modes: Variable Night Vision Signaling
- Switch Type: Guesture Activation Control
- Voltage: 4.0V
- Lamp Type: LED (red)
- Length: 2.48inch
- Body: ABS
- Lens: Polycarbonate (PC)
- Beam Distance: 20-82m
- Meval Senter Bright LED 2000mAh (Senter)atribut:
- Power (W): 3
- Current (mAh): 2000
- Pelican LED Headlight Rechargeable (Senter Kepala)Deskripsi:The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy griatribut:
- Light Output: 95-558 Lumens
- Battery Size/Type/Quantity: 18650/Lithium-Ion/1
- Length: 3.00inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 3.0V
- Lamp Type: LED
- Switch Type: Rotary Push Button
- Lens: Polycarbonate (PC)
- Light Modes: High Medium Low Downcast Spot Flashing
- Charge Time: 6Hours
- O-Ring: Gasket
- Beam Distance: 53-127m
- MILWAUKEE LED Headlamp (Senter Kepala)Deskripsi:HIGH OUTPUT. SECURE ATTACHMENT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Hard Hat Lamp delivers 475 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.atribut:
- Voltage (V): 4
- TRUSCO Rechargeable LED Flashlight (Senter)atribut:
- Accessories: AC adapter, 12V car charger, nylon bag
- Specification: Drip proof (IPx4)
- Overall Length (mm): 140
- Weight (g): 146
- Power: Lithium-ion rechargeable battery (included)
- Total Luminous Flux (Lm): 335
- Body Material: Aluminium
- Charging Time (hour): 3
- Outer Diameter d (mm): 35.5
- TRUSCO LED Aluminum Flashlight (Senter)atribut:
- Caution: Battery cannot be replaced.
- TRUSCO Flashlight LED Stand (Senter)atribut:
- Accessories: Shoulder strap
- Weight (g): 450
- Power: Single One form Batteries (four) Sold Separately
- Total Luminous Flux (Lm): 165
- Outside Diameter (phi): 124
- Overall Length (mm): 193
- Lighting Time: Up to 80 hours
- Body Material: Plastic
- Pelican Senter Kepalaatribut:
- Body & Shroud: Polycarbonate (PC)
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Meval COB LED FlashlightDeskripsi:- 2 Lamp Setting : 1W Bright LED torch light and LED night light. - Portable emergency lamp. MEVAL LED Senter 1W Dual COB merupakan senter dari Meval yang mempunyai 2 fungsi. 1. Sebagai senter. 2. Lampu tidur yang dapat diletakan berdiri di meja. Senter LED ini mempunyai daya 1W dan dapat bertahan sampai dengan 1 jam dengan penggunaan sebagai senter dan lampu tidur. Senter ini didesain sedemikian rupa sehingga mudah digenggam, serta terdapat tempat yang dapat dimasukkan tali sebagai gantungan.atribut:
- Power (W): 1
- Voltage (V): AC 220-240 (50/60Hz)
- Type Battery: 4V 400mAh Sealed Lead Acid Battery
- Charging Time (hour): 12-15
- Current (mAh): 200
- Duration of Continuous Use (hour): 1
- Lamp Power (W): 1
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
Daftar Harga Senter Led Kepala Terbaru October 2026
| KRISBOW LED Headlight (Senter Kepala) | Rp95.900 |
| KRISBOW Senter Kepala Anti Ledak (Senter) | Rp999.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| Petzl Senter Kepala Tikkina Hijau (Senter Kepala) | Rp759.900 |
| KRISBOW Senter LED | Rp95.900 |
| TRUSCO LED Headlight Aluminum Heavy Duty (Senter Kepala) | Rp769.900 |
| Pelican Headlight LED (Senter Kepala) | Rp1.499.900 |
| Kenmaster Senter Baterai Aluminium Mini LED (Senter) | Rp45.900 |
| Pelican Headlight LED Black (Senter Kepala) | Rp1.499.900 |
| TRUSCO Lampu LED Aluminium (Senter) | Rp46.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dxP104573501-2.jpg)
/eeP104568518-2.jpg)
/oyP103564898-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Senter%20Kepala%20Tikkina%20Hijau%20(Senter%20Kepala)/mnP103084815-2.jpg)

/P101000809-1.jpg)
/68P102175224-4.jpg)
/8nP102277311-2.jpg)
/P102175217-1.jpg)
/P102599912-3.jpg)
/4tP105283173-1.jpg)
/P102175231-1.jpg)
/P103118477-1.jpg)
/P102012086-1.jpg)
/P102010280-1.jpg)
/TRUSCO%20Flashlight%20LED%20Stand%20(Senter)/P102182031-1.jpg)


/P102175347-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)